GE CR104PEX11E Control Station, 1 Element, 3 Pos. Selector Switch, HAND-OFF-AUTO

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR104PEX11E
  • Rexel Part Number:

    702266
  • UPC:

    78316660933

Control Station, Element, Sheet Steel, 3 Position, Selector Switch, HAND-OFF-AUTO, Nameplate, NEMA 1

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR104PEX11E

Rexel Part # 702266

UPC 78316660933

UNSPSC 39122216

Color Black

Family / Style CR104

IP/NEMA Rating 1

Material Sheet Steel

Mounting Surface

Size 30 mm

Spaces 1 Hole

Type Control Station

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch