Square D 9001BG112 Control Station, 2 Position Selector Switch, NEMA 1, 5A, 600VAC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001BG112
  • Rexel Part Number:

    190125
  • UPC:

    78590139013

Control Station, Maintained, 2 Position, Selector Switch, HAND-OFF-AUTO, NEMA 1, 5 Amp, 600 Volt AC, 1 Normally Open / Normally Closed Contact

$ 86.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001BG112

Rexel Part # 190125

UPC 78590139013

UNSPSC 39121565

Amps 5

Color Gray

Family / Style 9001

IP/NEMA Rating 1

Size 30 mm

Type Control Station

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch