Square D XALD111H29H7 Control Station, 22.5mm, Flush Red Push Button, STOP, 1NC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XALD111H29H7
  • Rexel Part Number:

    736827
  • UPC:

    785901395027

Control Station, 22.5mm, Flush Red Push Button, STOP, 1 Normally Closed, Contact, Polycarbonate, Light Gray/Dark Gray

$ 73.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XALD111H29H7

Rexel Part # 736827

UPC 785901395027

UNSPSC 39122216

Color Red

Family / Style XAL

Material Polycarbonate

Opening 1

Size 22.5 mm

Type Control Station

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch