Siemens 3LD2030-0TK11 Disconnect Switch, Emergency Stop, 3P, 23A, 400VAC, Base Mount

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    3LD2030-0TK11
  • Rexel Part Number:

    782728
  • UPC:

    754554766287

Disconnect Switch, Emergency Stop, 3-Pole, 23 Amp, 400 Volt AC, Base Mount, Black Knob

$ 94.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # 3LD2030-0TK11

Rexel Part # 782728

UPC 754554766287

UNSPSC 39122233

Amps 23

Color Black

Family / Style 3LD

Poles 3

Type Disconnect Switch

Volts AC 400

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch