Appleton FD-1-100A FD Type Cast Box, 1-Gang, 1" Hub, Depth: 2.69", Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    FD-1-100A
  • Rexel Part Number:

    300902
  • UPC:

    781381455718

1-Gang, FD Type, Aluminum Ridge Top, Cast Box. Hub Size: 1". Box Depth: 2.69" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.

$ 44.24 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # FD-1-100A

Rexel Part # 300902

UPC 781381455718

UNSPSC 39121315

Diameter 1 in

Gangs 1

Material Aluminum

Type FD Type

Place your Will Call order by clicking the cart button next to the appropriate Branch