Appleton FD-1-50-A 1-1/2" Hub, Cast Device Box, 1-Gang, Deep

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    FD-1-50-A
  • Rexel Part Number:

    54360
  • UPC:

    781381455688

1-Gang, FD Type, Aluminum Ridge Top, Cast Box. Hub Size: 1/2". Box Depth: 2.69" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.

$ 38.15 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # FD-1-50-A

Rexel Part # 54360

UPC 781381455688

UNSPSC 39121315

Gangs 1

Material Aluminum

Opening 1/2 in

Type FD Type

Place your Will Call order by clicking the cart button next to the appropriate Branch