OZ Gedney FD175A Cast Device Box, 1-Gang, Deep, 3/4" Hub

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    FD175A
  • Rexel Part Number:

    327057
  • UPC:

    78312605611

1-Gang, FD Type, Aluminum Ridge Top, Cast Box. Hub Size: 3/4". Box Depth: 2.69" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.

$ 41.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # FD175A

Rexel Part # 327057

UPC 78312605611

UNSPSC 39121315

Gangs 1

Material Aluminum

Opening 3/4 in

Type FD Type

Place your Will Call order by clicking the cart button next to the appropriate Branch