Appleton FDC-1-75L-A FD Device Box, 1-Gang, Dead-End, Type FDC, 3/4", Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    FDC-1-75L-A
  • Rexel Part Number:

    95913
  • UPC:

    781381455817

1-Gang, FDC Type, Aluminum Ridge Top, Cast Box. Hub Size: 3/4". Box Depth: 2.69" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.

$ 54.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # FDC-1-75L-A

Rexel Part # 95913

UPC 781381455817

UNSPSC 39121315

Gangs 1

Material Aluminum

Opening 3/4 in

Type FD Type

Place your Will Call order by clicking the cart button next to the appropriate Branch