Appleton FDS-1-75-A 3/4 & 1 Type Fds Unilet

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    FDS-1-75-A
  • Rexel Part Number:

    48390
  • UPC:

    781381455923

1-Gang, FDC Type, Aluminum Ridge Top, Cast Box, Hub Size: 3/4", Box Depth: 2.69" deep, Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.

$ 46.73 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # FDS-1-75-A

Rexel Part # 48390

UPC 781381455923

UNSPSC 39121315

Gangs 1

Material Aluminum

Opening 3/4 in

Type FD Type

Place your Will Call order by clicking the cart button next to the appropriate Branch