Appleton FS-1-50A FS Device Box, 1-Gang, Feed-Thru, Type FS, 1/2", Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    FS-1-50A
  • Rexel Part Number:

    47834
  • UPC:

    781381340809

1-Gang, FS Type, Aluminum Ridge Top, Cast Box. Hub Size: 1/2". Box Depth: 2.00" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.

$ 27.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # FS-1-50A

Rexel Part # 47834

UPC 781381340809

UNSPSC 39121315

Gangs 1

Material Aluminum

Opening 1/2 in

Type FS Type

Place your Will Call order by clicking the cart button next to the appropriate Branch