Appleton FSC-1-100-A FS Device Box, 1-Gang, Feed-Thru, Type FSC, 1", Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    FSC-1-100-A
  • Rexel Part Number:

    48139
  • UPC:

    781381344005

1-Gang, FSC Type, Aluminum Iron Ridge Top, Cast Box. Hub Size: 1", Box Depth: 2.00", Includes: Internal Ground Screw, For use with Threaded Rigid Metal Conduit.

$ 34.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # FSC-1-100-A

Rexel Part # 48139

UPC 781381344005

UNSPSC 39121315

Diameter 1 in

Gangs 1

Material Aluminum

Type FS Type

Place your Will Call order by clicking the cart button next to the appropriate Branch