Appleton FSC-1-75A FS Device Box, 1-Gang, Feed-Thru, Type FSC, 3/4", Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    FSC-1-75A
  • Rexel Part Number:

    47898
  • UPC:

    781381343756

1-Gang, FSC Type, Aluminum Ridge Top, Cast Box. Hub Size: 3/4". Box Depth: 2.00" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.

$ 33.19 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # FSC-1-75A

Rexel Part # 47898

UPC 781381343756

UNSPSC 39121315

Gangs 1

Material Aluminum

Opening 3/4 in

Type FS Type

Place your Will Call order by clicking the cart button next to the appropriate Branch