Hubbell-Killark FD-2 FD Device Box, Dead-End, Type FD, 3/4", Aluminum

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    FD-2
  • Rexel Part Number:

    82243
  • UPC:

    783936150024

FD Device Box, Dead-End, Type FD, 3/4 Inch, Aluminum

$ 44.51 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # FD-2

Rexel Part # 82243

UPC 783936150024

UNSPSC 39121308

Diameter 3/4 in

Gangs 1

Material Aluminum

Type FD Type

Place your Will Call order by clicking the cart button next to the appropriate Branch