Hubbell-Killark FSCC-2 FS Device Box, 1-Gang, Type FSC, 3/4 Inch, Cast Metallic

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    FSCC-2
  • Rexel Part Number:

    349166
  • UPC:

    783936190594

FS Device Box, 1-Gang, Type FSC, 3/4 Inch, Aluminum, Cubic Inches: 18, Shallow, Furnished With Mounting Lugs and Ground Screw

$ 58.14 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # FSCC-2

Rexel Part # 349166

UPC 783936190594

UNSPSC 39121308

Cubic Inches 18 in

Gangs 1

Material Aluminum

Opening 3/4 in

Type FS Type

Place your Will Call order by clicking the cart button next to the appropriate Branch