Bizline RX5331-0 Weatherproof Outlet Box, 1-Gang, 2" Deep, Die Cast

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    RX5331-0
  • Rexel Part Number:

    13175
  • UPC:

    05016999303

Weatherproof Box, 1-Gang, Die Cast. Depth: 2 Inch. (5) 3/4 Inch Threaded Outlets (2 in each end, 1 in back), Cubic Inches: 16.0 Inch. Includes: (2) Closure Plugs & Ground Screw. Color: Gray.

$ 6.55 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # RX5331-0

Rexel Part # 13175

UPC 05016999303

UNSPSC 39121400

Color Gray

Gangs 1

Material Die Cast

Mounting Vertical

Product Depth 2 in

Type Outlet Box

Place your Will Call order by clicking the cart button next to the appropriate Branch