Appleton WSP150 Weatherproof Outlet Box, 1-Gang, 2" Deep, (5) 1/2" Hubs, Die Cast

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    WSP150
  • Rexel Part Number:

    19902
  • UPC:

    687855030323

Weatherproof Outlet Box, 1-Gang, (5) 1/2 Inch Hubs, Depth: 2 Inch, Includes: Closure Plugs, Ground Screw, and Mounting Lugs, Die Cast

$ 1,682.63 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # WSP150

Rexel Part # 19902

UPC 687855030323

UNSPSC 39121305

Color Gray

Cubic Inches 24 in

Gangs 1

Knockouts 1/2 in

Material Die Cast

Mounting Vertical

Product Depth 2 in

Type Outlet Box

Place your Will Call order by clicking the cart button next to the appropriate Branch