Hubbell-Raco 5320-7 2" Deep, 1-Gang, Outlet Box

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    5320-7
  • Rexel Part Number:

    327071
  • UPC:

    050169532072

1-Gang, Weatherproof Box, Die Cast. Depth: 2". (3) 1/2" Threaded Outlets (1 in each end, 1 in back), Cubic Inches: 17.5". Includes: (2) Closure Plugs & Ground Screw. Color: Bronze

$ 1,230.35 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 5320-7

Rexel Part # 327071

UPC 050169532072

UNSPSC 39121305

Color Bronze

Cubic Inches 17.5 in

Gangs 1

Knockouts 1/2 in

Material Die Cast

Mounting Vertical

Product Depth 2 in

Type Outlet Box

Place your Will Call order by clicking the cart button next to the appropriate Branch