Pass & Seymour WPB23-W Weatherproof Outlet Box, 1-Gang, 2" Deep, (3) 1/2" Hubs, Aluminum

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    WPB23-W
  • Rexel Part Number:

    207755
  • UPC:

    78500711720

1-Gang, Weatherproof Box, Aluminum Die Cast, Depth: 2 Inch, (3) 1/2 Inch Threaded Outlets, Cubic Inches: 18.5 Inch. Includes: (2) Closure Plugs & Ground Screw. Color: White.

$ 10.82 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # WPB23-W

Rexel Part # 207755

UPC 78500711720

UNSPSC 39121305

Color White

Cubic Inches 18.5 in

Gangs 1

Knockouts 1/2 in

Material Die Cast

Mounting Vertical

Product Depth 2 in

Type Outlet Box

Place your Will Call order by clicking the cart button next to the appropriate Branch