Pass & Seymour WPB36 Weatherproof Box, 1-Gang, 2" Deep, (5) 3/4" Hubs, Aluminum

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    WPB36
  • Rexel Part Number:

    207750
  • UPC:

    78500711662

Weatherproof Box, 1-Gang, 2 Inch Deep, (5) 3/4 Inch Hubs, Cubic Inches: 16.8, Aluminum

$ 18.01 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # WPB36

Rexel Part # 207750

UPC 78500711662

UNSPSC 39121305

Color Gray

Cubic Inches 16.8 in

Gangs 1

Knockouts 3/4 in

Material PVC

Product Depth 2 in

Type Outlet Box

Place your Will Call order by clicking the cart button next to the appropriate Branch