Mulberry Metal 30201 Weatherproof Outlet Box, 1-Gang, 2" Deep, (3) 1/2" Hubs, Aluminum

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    30201
  • Rexel Part Number:

    109823
  • UPC:

    095327302012

1-Gang, Weatherproof Box, Die Cast. Depth: 2". (3) 1/2 Inch Hubs, No Mounting Lugs, Color: Gray

$ 559.68 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 30201

Rexel Part # 109823

UPC 095327302012

UNSPSC 39121305

Color Gray

Gangs 1

Knockouts 1/2 in

Material Die Cast

Mounting Vertical

Product Depth 2 in

Type Outlet Box

Place your Will Call order by clicking the cart button next to the appropriate Branch