Mulberry Metal 30203Z Weatherproof Outlet Box, 1-Gang, 2" Deep, (3) 1/2" Hubs, Aluminum

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    30203Z
  • Rexel Part Number:

    110083
  • UPC:

    09532731029

1-Gang, Weatherproof Box, Aluminum Die Cast, Depth: 2 Inch, (3) 1/2 Inch Threaded Outlets, Cubic Inches: 18.3 Inch, Includes: (2) Closure Plugs & Ground Screw, Color: Bronze.

$ 608.65 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 30203Z

Rexel Part # 110083

UPC 09532731029

UNSPSC 39121305

Color Bronze

Cubic Inches 18.3 in

Gangs 1

Knockouts 1/2 in

Material Die Cast

Mounting Vertical

Product Depth 2 in

Type Outlet Box

Place your Will Call order by clicking the cart button next to the appropriate Branch