Mulberry Metal 30221 Weatherproof Outlet Box, 1-Gang, 2" Deep, (5) 1/2" Hubs, Aluminum

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    30221
  • Rexel Part Number:

    79637
  • UPC:

    095327302210

1-Gang, Weatherproof Box, Die Cast. Depth: 2". (5) 1/2" Threaded Outlets (1 in each end, 1 in each side, 1 in back), Cubic Inches: 18.0". Includes: (2) Closure Plugs & Ground Screw. Color: Gray.

$ 997.57 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 30221

Rexel Part # 79637

UPC 095327302210

UNSPSC 39121305

Color Gray

Cubic Inches 18 in

Gangs 1

Knockouts 1/2 in

Material Die Cast

Mounting Vertical

Product Depth 2 in

Type Outlet Box

Place your Will Call order by clicking the cart button next to the appropriate Branch