Mulberry Metal 30222 2" Deep, 1-Gang, Royal Mountie Box

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    30222
  • Rexel Part Number:

    282700
  • UPC:

    095327302227

1-Gang, Weatherproof Box, Die Cast. Depth: 2". (5) 3/4" Threaded Outlets (1 in each end, 1 in each side, 1 in back), Cubic Inches: 18.0". Color: Gray.

$ 990.37 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 30222

Rexel Part # 282700

UPC 095327302227

UNSPSC 39121305

Color Gray

Cubic Inches 18 in

Gangs 1

Knockouts 3/4 in

Material Die Cast

Mounting Vertical

Product Depth 2 in

Type Outlet Box

Place your Will Call order by clicking the cart button next to the appropriate Branch