Mulberry Metal 30224 Weatherproof Outlet Box, 1-Gang, 2" Deep, (5) 3/4" Hubs, Aluminum

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    30224
  • Rexel Part Number:

    109761
  • UPC:

    095327302241

1-Gang, Weatherproof Box, Die Cast. Depth: 2". (5) 3/4" Threaded Outlets (1 in each end, 1 in each side, 1 in back), Cubic Inches: 18.0". Includes: (2) Closure Plugs & Ground Screw. Color: Gray.

$ 1,016.75 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 30224

Rexel Part # 109761

UPC 095327302241

UNSPSC 39121305

Color Gray

Cubic Inches 18 in

Gangs 1

Knockouts 3/4 in

Material Die Cast

Mounting Vertical

Product Depth 2 in

Type Outlet Box

Place your Will Call order by clicking the cart button next to the appropriate Branch