Mulberry Metal 30589 Weatherproof Outlet Box, 1-Gang, 2-5/8" Deep, (3) 1" Hubs, Aluminum

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    30589
  • Rexel Part Number:

    110172
  • UPC:

    095327305891

1-Gang, Weatherproof Box, Die Cast. Depth: 2-5/8". (3) 1" Threaded Outlets (1 in each end, 1 in back), Cubic Inches: 24.0". Includes: (2) Closure Plugs & Ground Screw. Color: Gray.

$ 1,724.16 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 30589

Rexel Part # 110172

UPC 095327305891

UNSPSC 39121305

Color Gray

Cubic Inches 24 in

Gangs 1

Knockouts 1 in

Material Die Cast

Mounting Vertical

Product Depth 2 5/8 in

Type Outlet Box

Place your Will Call order by clicking the cart button next to the appropriate Branch