RAB B3A Weatherproof Outlet Box, 1-Gang, 2" Deep, (3) 1/2", Aluminum

  • Mfr/Brand Name:

    RAB
  • Mfr Number:

    B3A
  • Rexel Part Number:

    134783
  • UPC:

    019813905501

Weatherproof Outlet Box, 1-Gang, 2 Inch Deep, (3) 1/2 Inch, Mounting Lugs, Color: Bronze, Aluminum

$ 5.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand RAB

Mfr Part # B3A

Rexel Part # 134783

UPC 019813905501

UNSPSC 39121305

Color Bronze

Cubic Inches 18.3 in

Gangs 1

Knockouts 1/2 in

Material Aluminum

Mounting Vertical

Product Depth 2 in

Type Outlet Box

Place your Will Call order by clicking the cart button next to the appropriate Branch