RAB B4A Weatherproof Outlet Box, 1-Gang, 2" Deep, (4) 1/2" Hubs, Die Cast

  • Mfr/Brand Name:

    RAB
  • Mfr Number:

    B4A
  • Rexel Part Number:

    134784
  • UPC:

    019813905518

Weatherproof Outlet Box, 1-Gang, (4) 1/2 Inch Hubs, Depth: 2 Inch, Cubic inches: 18.3, Includes: Closure Plugs, Ground Screw, and Mounting Lugs, Die Cast

$ 6.35 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand RAB

Mfr Part # B4A

Rexel Part # 134784

UPC 019813905518

UNSPSC 39121305

Cubic Inches 18.3 in

Gangs 1

Knockouts 1/2 in

Material Aluminum

Mounting Vertical

Product Depth 2 in

Type Outlet Box

Place your Will Call order by clicking the cart button next to the appropriate Branch