BWF B-100V Weatherproof Box, 1-Gang, Depth: 2", (3) 1" Hubs, Metallic

  • Mfr/Brand Name:

    BWF
  • Mfr Number:

    B-100V
  • Rexel Part Number:

    285565
  • UPC:

    087115271006

Weatherproof Box, 1-Gang, Depth: 2 Inch, (3) 1 Inch Hubs, Cubic Inches: 18.3, Includes: (2) Closure Plugs & Ground Screw, Metallic

$ 8.05 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand BWF

Mfr Part # B-100V

Rexel Part # 285565

UPC 087115271006

UNSPSC 39121308

Color Gray

Cubic Inches 18.3 in

Gangs 1

Knockouts 1 in

Material Die Cast

Mounting Vertical

Product Depth 2 in

Type Outlet Box

Place your Will Call order by clicking the cart button next to the appropriate Branch