BWF B75-2V Weatherproof Outlet Box, 1-Gang, 2" Deep, (4) 3/4" Hubs, Aluminum

  • Mfr/Brand Name:

    BWF
  • Mfr Number:

    B75-2V
  • Rexel Part Number:

    438293
  • UPC:

    087115180513

Weatherproof Outlet Box, 1-Gang, 2 Inch Deep, (4) 3/4 Inch Hubs, Cubic Inches: 18.3, Closure Plugs, Grounding Screw, Mounting Lugs, Aluminum

$ 5.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand BWF

Mfr Part # B75-2V

Rexel Part # 438293

UPC 087115180513

UNSPSC 39121308

Color Gray

Cubic Inches 18.3 in

Gangs 1

Knockouts 3/4 in

Material PVC

Mounting Vertical

Product Depth 2 in

Type Outlet Box

Place your Will Call order by clicking the cart button next to the appropriate Branch