BWF DB-5-22XV Weatherproof Box, 1-Gang, Depth: 2-5/8", Zinc Die Cast

  • Mfr/Brand Name:

    BWF
  • Mfr Number:

    DB-5-22XV
  • Rexel Part Number:

    344597
  • UPC:

    087115271273

1-Gang, Weatherproof Box, Die Cast. Depth: 2-5/8". (5) 1/2" Threaded Outlets (1 in each end, 1 in each side, 1 in back), Cubic Inches: 23.8". Includes: Closure Plugs & Ground Screw. Color: Gray.

$ 17.58 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand BWF

Mfr Part # DB-5-22XV

Rexel Part # 344597

UPC 087115271273

UNSPSC 39121308

Color Gray

Cubic Inches 23.8 in

Gangs 1

Knockouts 1/2 in

Material Die Cast

Mounting Vertical

Product Depth 2 5/8 in

Type Outlet Box

Place your Will Call order by clicking the cart button next to the appropriate Branch