BWF DB-75-22XV 2-5/8" Deep, 1-Gang, Outlet Box

  • Mfr/Brand Name:

    BWF
  • Mfr Number:

    DB-75-22XV
  • Rexel Part Number:

    344598
  • UPC:

    087115271303

1-Gang, Weatherproof Box, Die Cast. Depth: 2 5/8". (5) 3/4" Threaded Outlets (1 in each end, 1 in each side, 1 in back), Cubic Inches: 23.8". Includes: Closure Plugs & Ground Screw. Color: Gray.

$ 19.03 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand BWF

Mfr Part # DB-75-22XV

Rexel Part # 344598

UPC 087115271303

UNSPSC 39121308

Color Gray

Cubic Inches 23.8 in

Gangs 1

Knockouts 3/4 in

Material Die Cast

Mounting Vertical

Product Depth 2 5/8 in

Type Outlet Box

Place your Will Call order by clicking the cart button next to the appropriate Branch