BWF PB-100 Swimming Pool Junction Box, 1-Gang, 2-27/32" Deep, 3/4" and 1 " Hubs

  • Mfr/Brand Name:

    BWF
  • Mfr Number:

    PB-100
  • Rexel Part Number:

    23451
  • UPC:

    087115340153

1-Gang, Swimming Pool Junction Weatherproof Box, Brass. WxWxD: 5-13/32" x 3-23/32" x 2-27/32". Threaded Outlets: (2) 3/4" / (1) 1". Cubic Inches: 22". Includes: Gasket. For Use with Installation of Underwater Pool Lights.

$ 36.61 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand BWF

Mfr Part # PB-100

Rexel Part # 23451

UPC 087115340153

UNSPSC 39121308

Color Brass

Cubic Inches 22 in

Gangs 1

Knockouts 3/4 in

Material Brass

Mounting Vertical

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch