Cantex 5133420 PVC Device Box, 1-Gang, Type: Blank, Depth: 2"

  • Mfr/Brand Name:

    Cantex
  • Mfr Number:

    5133420
  • Rexel Part Number:

    386472
  • UPC:

    088700012660

PVC Device Box, 1-Gang, Type: Blank, Depth: 2 Inch

$ 1,855.86 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cantex

Mfr Part # 5133420

Rexel Part # 386472

UPC 088700012660

UNSPSC 39131708

Color Gray

Gangs 1

Material PVC

Mounting Vertical

Product Depth 2 in

Type Outlet Box

Place your Will Call order by clicking the cart button next to the appropriate Branch