Cantex 5133463 PVC Device Box, 1-Gang, Type: Blank, Depth: 2.38"

  • Mfr/Brand Name:

    Cantex
  • Mfr Number:

    5133463
  • Rexel Part Number:

    194382
  • UPC:

    088700567795

PVC Device Box, 1-Gang, Type: Blank, Depth: 2.38 Inch, (2) 1/2 Inch Inlets, Material: PVC

$ 1,950.26 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cantex

Mfr Part # 5133463

Rexel Part # 194382

UPC 088700567795

UNSPSC 39131708

Color Gray

Cubic Inches 21 in

Gangs 1

Knockouts 1/2 in

Material PVC

Mounting Vertical

Product Depth 2.38 in

Product Height 2.85 in

Product Width 5.80 in

Type Outlet Box

Place your Will Call order by clicking the cart button next to the appropriate Branch