Carlon E979DFN-CAR FSCC Box, 1-Gang, Weatherproof Outlet Box

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    E979DFN-CAR
  • Rexel Part Number:

    33111
  • UPC:

    034481132103

1-Gang, Weatherproof Box, Non-Metallic, Type FSCC, (3) 1/2" Outlets (1 in one end, 2 in other end). Cubic Inches: 18". Color: Gray. Includes: Mounting Feet.

$ 1,451.52 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # E979DFN-CAR

Rexel Part # 33111

UPC 034481132103

UNSPSC 39121332

Color Gray

Cubic Inches 18 in

Gangs 1

Knockouts 1/2 in

Material Non-Metallic

Mounting Vertical

Type Outlet Box

Place your Will Call order by clicking the cart button next to the appropriate Branch