Carlon E9801 Device Box, 1-Gang, No Hubs, Depth: 2-3/4", FD Style, Non-Metallic

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    E9801
  • Rexel Part Number:

    34641
  • UPC:

    034481153887

1-Gang, Weatherproof Box, Non-Metallic, Type FD, Outlets: Hubless. Cubic Inches: 25". Color: Gray. Includes: Mounting Feet.

$ 713.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # E9801

Rexel Part # 34641

UPC 034481153887

UNSPSC 39131708

Color Gray

Cubic Inches 25 in

Gangs 1

Material Non-Metallic

Mounting Vertical

Type Outlet Box

Place your Will Call order by clicking the cart button next to the appropriate Branch