Carlon E9801DN PVC Device Box, 1-Gang, 1/2" Hub, Depth: 2-3/8", Type: Dead-End

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    E9801DN
  • Rexel Part Number:

    33386
  • UPC:

    034481048862

1-Gang, PVC Device Box, 1/2 Inch Hub, Depth: 2-3/8 Inch, Type: Dead-End

$ 1,346.35 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # E9801DN

Rexel Part # 33386

UPC 034481048862

UNSPSC 39121332

Color Gray

Cubic Inches 25 in

Gangs 1

Knockouts 1/2 in

Material PVC

Mounting Vertical

Type Outlet Box

Place your Will Call order by clicking the cart button next to the appropriate Branch