Carlon E9801EN FD Device Box, 1-Gang, Dead-End, Type: FDE, 3/4", Non-Metallic

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    E9801EN
  • Rexel Part Number:

    33412
  • UPC:

    034481048855

1-Gang, Weatherproof Box, Non-Metallic, Type FDE, (1) 3/4" Outlets (1 in one end). Cubic Inches: 25". Color: Gray. Includes: Mounting Feet.

$ 704.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # E9801EN

Rexel Part # 33412

UPC 034481048855

UNSPSC 39121332

Color Gray

Cubic Inches 25 in

Gangs 1

Knockouts 3/4 in

Material Non-Metallic

Mounting Vertical

Type Outlet Box

Place your Will Call order by clicking the cart button next to the appropriate Branch