Carlon E980FFN-CAR PVC Device Box, 1-Gang, 1" Hub, Dead-End, Type: FSE

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    E980FFN-CAR
  • Rexel Part Number:

    207893
  • UPC:

    03448113218

PVC Device Box, 1-Gang, 1 Inch Hub, Dead-End, Type: FSE

$ 878.56 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # E980FFN-CAR

Rexel Part # 207893

UPC 03448113218

UNSPSC 39121332

Color Gray

Gangs 1

Material PVC

Mounting Vertical

Type Outlet Box

Place your Will Call order by clicking the cart button next to the appropriate Branch