Carlon E981EFN Weatherproof Box, 1-Gang, Type: FSC, (2) 3/4" Hubs, Non-Metallic

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    E981EFN
  • Rexel Part Number:

    32881
  • UPC:

    034481048992

1-Gang, Weatherproof Box, Non-Metallic, Type FSC, (2) 3/4" Outlets (1 in each end). Cubic Inches: 18". Color: Gray. Includes: Mounting Feet.

$ 1,050.69 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # E981EFN

Rexel Part # 32881

UPC 034481048992

UNSPSC 39121332

Color Gray

Cubic Inches 18 in

Gangs 1

Knockouts 3/4 in

Material Non-Metallic

Mounting Vertical

Type Outlet Box

Place your Will Call order by clicking the cart button next to the appropriate Branch