Carlon E982EFN FSS Box, 1-Gang, Weatherproof Outlet Box

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    E982EFN
  • Rexel Part Number:

    37432
  • UPC:

    034481049074

1-Gang, Weatherproof Box, Non-Metallic, Type FSS, (2) 3/4" Outlets (2 in one end). Cubic Inches: 18". Color: Gray. Includes: Mounting Feet.

$ 1,378.01 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # E982EFN

Rexel Part # 37432

UPC 034481049074

UNSPSC 39121332

Color Gray

Cubic Inches 18 in

Gangs 1

Knockouts 3/4 in

Material Non-Metallic

Mounting Vertical

Type Outlet Box

Place your Will Call order by clicking the cart button next to the appropriate Branch