Wiremold 5005WH Low-Voltage Blank Plate, 5000 Series, PVC, White

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    5005WH
  • Rexel Part Number:

    7769
  • UPC:

    786776050233

Non-Metallic, Low-Voltage Blank Plate, 5000 Series. Size: 4-7/32" Length, 1-1/2" Width. PVC, White.

$ 3.96 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 5005WH

Rexel Part # 7769

UPC 786776050233

UNSPSC 39131709

Color White

Family / Style 5000 Series

Length 4 7/32 in

Material Non-Metallic

Product Width 1 1/2 in

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch