Wiremold 5507FRJ-FW 5500 Raceway Dual RJ Connector Faceplate

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    5507FRJ-FW
  • Rexel Part Number:

    200508
  • UPC:

    786776138245

Non-Metallic, Flush Dual RJ11/RJ45 Connector Faceplate, 5500 Series. Size: 4-1/4" Length, 1-7/8" Length. PVC, Fog White.

$ 4.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 5507FRJ-FW

Rexel Part # 200508

UPC 786776138245

UNSPSC 39131709

Color White

Family / Style 5500 Series

Length 4 1/4 in

Material Non-Metallic

Type Faceplate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch