Wiremold 5507R Rectangular Faceplate / 5507 Series Raceway, Ivory

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    5507R
  • Rexel Part Number:

    7071
  • UPC:

    786776036909

Non-Metallic, Rectangular Faceplate, 5500 Series. Size: 4-1/4" Length, 1-11/16" Width. PVC, Ivory.

$ 4.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 5507R

Rexel Part # 7071

UPC 786776036909

UNSPSC 39131709

Color Ivory

Family / Style 5500 Series

Length 4 1/4 in

Material Non-Metallic

Product Width 1 11/16 in

Type Faceplate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch