Wiremold 5507RJ-G Dual RJ11/RJ45 Faceplate, for 5500 Series Raceway

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    5507RJ-G
  • Rexel Part Number:

    8869
  • UPC:

    786776101300

Non-Metallic, Dual RJ11/RJ45 Connector Faceplate, 5500 Series. Size: 4-1/4" Length, 1-7/8" Width. Includes: (1) Opening, (1) KO. PVC, Gray.

$ 4.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 5507RJ-G

Rexel Part # 8869

UPC 786776101300

UNSPSC 39131709

Color Gray

Family / Style 5500 Series

Length 4 1/4 in

Material Non-Metallic

Product Width 1 7/8 in

Type Faceplate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch