Wiremold 5507R-WH Rectangular Faceplate / 5507 Series Raceway, White

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    5507R-WH
  • Rexel Part Number:

    8166
  • UPC:

    786776104417

Non-Metallic, Rectangular Faceplate, 5500 Series. Size: 4-1/4" Length, 1-7/8" Width. PVC, White.

$ 4.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 5507R-WH

Rexel Part # 8166

UPC 786776104417

UNSPSC 39131709

Color White

Family / Style 5500 Series

Length 4 1/4 in

Material Non-Metallic

Product Width 1 7/8 in

Type Faceplate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch