Wiremold 5507SW-G 5500 Raceway Switch Faceplate

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    5507SW-G
  • Rexel Part Number:

    8844
  • UPC:

    786776101324

Non-Metallic, Switch Faceplate, 5500 Series. Size: 4-1/4" Length, 1-11/16" Width. PVC, Gray.

$ 4.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 5507SW-G

Rexel Part # 8844

UPC 786776101324

UNSPSC 39131709

Color Gray

Family / Style 5500 Series

Length 4 1/4 in

Material Non-Metallic

Product Width 1 11/16 in

Type Faceplate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch