Wiremold G3043BE Duplex Receptacle Cover / 3000 Series Raceway, Gray

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    G3043BE
  • Rexel Part Number:

    16476
  • UPC:

    786776088700

Steel, 1-Gang, Duplex Receptacle Cover, 3000 Series. Size: 4-1/2" Length, Gray.

$ 11.04 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # G3043BE

Rexel Part # 16476

UPC 786776088700

UNSPSC 39131709

Color Gray

Family / Style 3000 Series

Length 4 1/2 in

Material Steel

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch