Wiremold G3043GE Raceway, Metallic, Faceplate, Duplex Installed, 1 Gang, Gray

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    G3043GE
  • Rexel Part Number:

    209247
  • UPC:

    786776088717

Steel, 1-Gang, Duplex Receptacle Cover, 3000 Series. Size: 4-1/2" Length, Gray.

$ 22.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # G3043GE

Rexel Part # 209247

UPC 786776088717

UNSPSC 39131709

Color Gray

Family / Style 3000 Series

Length 4 1/2 in

Material Steel

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch