Wiremold G4047C-1 One-Gang Device Plate / 4000 Series Raceway, Gray

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    G4047C-1
  • Rexel Part Number:

    15351
  • UPC:

    786776041125

Steel, 1-Gang, Overlapping Device Plate, 4000 Series. SIze: 4-3/4" Length, 5-1/8" Width. Gray.

$ 10.84 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # G4047C-1

Rexel Part # 15351

UPC 786776041125

UNSPSC 39131709

Color Gray

Family / Style 4000 Series

Length 4 3/4 in

Material Steel

Product Width 5 1/8 in

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch